Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 6 Sch 10, 4ft.
Mfr # 17862-4
Zoro # G9389418
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 17862-4
- Zoro # G9389418
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Basic Pipe Fitting Material | Metal |
Item | SS Pipe,304/L,6 Sch 10,4ft. |
Description
SS Pipe,304/L,6 Sch 10,4ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 2 in Pipe Size (448020)
- APOLLO VALVES Safety Relief Valve, 1 In, 75 psi, Bronze (1060515)
- ZORO SELECT Brass Coupling, FNPT, 1/2" Pipe Size (706103-08)
- ZORO SELECT Reducing Bushing, Polypropylene, 2" x 3/4", Schedule 80, 300 psi Max Pressure (RB200-075)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- Tw Metals Stainless Steel Pipes