Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 5 Sch 80, 5ft.
Mfr # 38819-5
Zoro # G9389180
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38819-5
- Zoro # G9389180
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,5 Sch 80,5ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,5 Sch 80,5ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Metering Servomotor Assembly w/ Seat (2563-020-002)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 6)
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- REED 2-PACK 80P CUTTER WHEEL 64199 (2PK-80P)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, 1 Sch 40, 2ft. (38528-2)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 5 ft. (38397-5)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- ZORO SELECT 4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL01)
- Tw Metals Stainless Steel Pipes