Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 5 Sch 40, 7ft.
Mfr # 38811-7
Zoro # G9389147
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38811-7
- Zoro # G9389147
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,5 Sch 40,7ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,5 Sch 40,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL flange, 3" (26780)
- ANVIL 3-1/2" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908563)
- SWIFT GREEN FILTERS SGF-GSWF Rx Pharmaceutical Replacement for GE GSWF Kenmore 46-9914 (SGF-GSWF Rx(G22))
- BANJO Screen, 20 Mesh, Y Strainer, 1 - 1 1/4 In. (LS120)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 10, 3ft. (38906-3)
- ZORO SELECT 1-1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1-5/8" (T4BNH07)
- Tw Metals Stainless Steel Pipes