Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 3 Sch 80, 4ft.
Mfr # 17807-4
Zoro # G9387990
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 17807-4
- Zoro # G9387990
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,3 Sch 80,4ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,3 Sch 80,4ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1 In. x 1 In. x 1 In. CxCxC Copper Tee (W01720D)
- ELKAY Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink (ELUH1616T)
- ZORO SELECT Ball Valve, Brass, 1/2 In NPT F x F (1PYY8)
- ANVIL 1" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822703)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF03)
- Tw Metals Stainless Steel Pipes