Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 3 Sch 40, 6ft.
Mfr # 17749-6
Zoro # G9387869
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 17749-6
- Zoro # G9387869
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,3 Sch 40,6ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,3 Sch 40,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Oil-Rubbed Bronze Black Robe Hook (N830-143)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546324)
- LEGEND VALVE 1" T-572 DIELECTRIC UNION (301-305)
- WHITEHAUS Point Of Use Instant Hot/Cold Water Drinking Faucet W/ Gooseneck Swive (WHFH-HC1010-BN)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- Tw Metals Stainless Steel Pipes