Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 3 Sch 10, 7ft.
Mfr # 38707-7
Zoro # G9387729
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38707-7
- Zoro # G9387729
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,3 Sch 10,7ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,3 Sch 10,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW6)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- ZORO SELECT 1/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX7)
- WATCO Innovator Snap-On Bathtub Bronze Overflow Plate Kit in (18009-BZ)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- SMITH-COOPER Welded Nipple, S40,304/L, 2-1/2X10" (4321001350)
- Tw Metals Stainless Steel Pipes