Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 2 Sch 40, 8ft.
Mfr # 38640-8
Zoro # G9387281
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38640-8
- Zoro # G9387281
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Basic Pipe Fitting Material | Metal |
Item | SS Pipe,304/L,2 Sch 40,8ft. |
Description
SS Pipe,304/L,2 Sch 40,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 3/4 In, 15 psi, Bronze (13101B15)
- OLYMPIA FAUCETS Ceramic Stem-Hot (OP-340004H)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- LEGEND VALVE 1-1/2 MIP X CPVC SS TRANS FTG (302-437)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 27/32 in (T6BND09)
- Tw Metals Pipes