Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 2 Sch 40, 6ft.
Mfr # 38640-6
Zoro # G9387415
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38640-6
- Zoro # G9387415
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,2 Sch 40,6ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,2 Sch 40,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 10mm x 1/2" Male BSPT (R) (PT10-04)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- DIXON Cam and Groove Adapter, 2", 3", Aluminum (ADA3020EZ)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- Tw Metals Stainless Steel Pipes