Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 12 Sch 80, 6ft.
Mfr # 38923-6
Zoro # G9390425
product price: $5,397.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,397.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38923-6
- Zoro # G9390425
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Basic Pipe Fitting Material | Metal |
Item | SS Pipe,304/L,12 Sch 80,6ft. |
Description
SS Pipe,304/L,12 Sch 80,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 1" x 1" (1056-100)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- ZORO SELECT One Hole Clamp, 1 In Pipe Sz, Steel (0070100EG)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 13)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- ZORO SELECT Pipe Nipple, 1 in Pipe Fitting, 6 in Length, MNPT, 304 Stainless Steel (T4BNF10)
- Tw Metals Stainless Steel Pipes