Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 12 Sch 80, 5ft.
Mfr # 38923-5
Zoro # G9390617
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,515.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38923-5
- Zoro # G9390617
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,12 Sch 80,5ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,12 Sch 80,5ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 1-1/4"x1/2", 150,304, Thrd (4381031180)
- PROPLUS 3-1/2 ID x 3/4 Thick 5-3/8 OD Sponge Rubber Gasket (121027)
- GROHE Universal Spray Face Plate Matte Chrome (45877P00)
- MOEN Mikah Robe Hook in Brushed Nickel (Y0703BN)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- ZORO SELECT 3/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BNE18)
- Tw Metals Pipes