Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 10 Sch 5, 7ft.
Mfr # 38889-7
Zoro # G9387038
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38889-7
- Zoro # G9387038
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,10 Sch 5,7ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,10 Sch 5,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron P-Trap (ZFB222508)
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- MOEN COMMERCIAL Sensor, 4" Mount, Commercial 3 Hole Low Arc Bathroom Faucet (CA8301)
- DELTA Delta 2100/2400 Series Spout Assembly - Two Handle Kitchen Chrome (RP34089)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X6" (4321001530)
- Tw Metals Pipes