Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 1 Sch 40, 7ft.
Mfr # 38528-7
Zoro # G9386931
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38528-7
- Zoro # G9386931
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,1 Sch 40,7ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,1 Sch 40,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Taut Commercial Sc Lav Faucet Vibrant Brushed Nickel (46028-4-BN)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8210B020)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-2MB)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- ZORO SELECT 3/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC2)
- Tw Metals Stainless Steel Pipes