Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304,180 Grit, 1-1/4", Sch 10, 4 ft.
Mfr # 20198-4
Zoro # G9454317
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 20198-4
- Zoro # G9454317
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304,180 Grit,1-1/4",Sch 10,4 ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304,180 Grit,1-1/4 In.,Sch 10,4 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-015BSNP)
- LEGEND VALVE 3/4 FIP X CPVC SS TRANS FTG (302-444)
- KECKLEY 1", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11THS-CI062P34-BOKI-KT7)
- BECK 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049007)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 316/L, A-312, 6 Sch 120, 4ft. (38855-4)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- ZORO SELECT 3" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNK08)
- Tw Metals Stainless Steel Pipes