Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6063, Porthole, 5", Sch 10 4 ft.
Mfr # 45856-4
Zoro # G9441699
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45856-4
- Zoro # G9441699
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6063, Porthole,5",Sch 10 4 ft. |
Description
Alum Pipe,6063, Porthole,5 In.,Sch 10 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Welded SS Blind Flange (4381005070)
- ARMACELL 1-1/8" Id X 1/2" Armaflex Pipe Insul. 150/Ctn (APT11812)
- ANVIL Riser Clamp, Pipe Sz 6 In, 14 3/4 In L (0500173620)
- MILWAUKEE TOOL M18 1 1/2" Jaw (49-16-2654)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2" L (ZUSA-PF-5668)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 3" L (ZUSA-PF-5697)
- ONLINEMETALS 6" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24870)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- Tw Metals Pipes