Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6063, Porthole, 4", Sch 40, 5 ft.
Mfr # 45854-5
Zoro # G9441315
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45854-5
- Zoro # G9441315
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6063, Porthole,4",Sch 40,5 ft. |
Description
Alum Pipe,6063, Porthole,4 In.,Sch 40,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Elbow, Steel, 2" Pipe Size, 1000 PSI (2 DD-S)
- LEGEND VALVE 3/4" X 3" CHROME NIPPLE (311-084CP)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- JONES STEPHENS Flush Fit Cl Flg, 6 Barrel, Plastic, PVC, 3" (C50308)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- ONLINEMETALS 6" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1228)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- Tw Metals Pipes