Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6063, Porthole, 4", Sch 40, 1 ft.
Mfr # 45854-1
Zoro # G9441391
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45854-1
- Zoro # G9441391
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6063, Porthole,4",Sch 40,1 ft. |
Description
Alum Pipe,6063, Porthole,4 In.,Sch 40,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- RHEEM 30 gal, Residential Electric Water Heater, 240V, Single Phase (PROE30 T2 RH95)
- THRIFCO PLUMBING Lf953s 1/2 X 3/8c Push-Fit Straight Stop (6625133)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- ONLINEMETALS 0.5" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (7513)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- Tw Metals Aluminum Pipes