Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6063 6 Sch 10, 2ft.
Mfr # 45858-2
Zoro # G9381830
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45858-2
- Zoro # G9381830
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6063 6 Sch 10,2ft. |
Description
Alum Pipe,6063 6 Sch 10,2ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 7-1/2" Black Pipe Nipple Sch 40 (0330026204)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece (1PNY8)
- RINNAI 21" Condensing Horizontal Vent Termination, 2x4 (w/ 2 wall plates) (229016NPP)
- LEGEND VALVE 1-1/2" T-400 GATE VALVE (104-467)
- ONLINEMETALS 2" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1197)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 4" L (ZUSA-PF-5730)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- ONLINEMETALS 0.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1217)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- Tw Metals Aluminum Pipes