Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6063, 5", Sch 40, 5 ft.
Mfr # 86778-5
Zoro # G9440350
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 86778-5
- Zoro # G9440350
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6063, 5",Sch 40,5 ft. |
Description
Alum Pipe,6063, 5 In.,Sch 40,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 1-1/2 In Hub (03025)
- KOHLER Trip Lever Kit (1208884-CPG)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG14)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 1.5" Nylon Round Rod Nylatron GS (6707)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1193)
- Tw Metals Pipes