Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6063 4 Sch 10, 8ft.
Mfr # 45850-8
Zoro # G9381946
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45850-8
- Zoro # G9381946
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6063 4 Sch 10,8ft. |
Description
Alum Pipe,6063 4 Sch 10,8ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Strut Mount, Pipe S 3 In (056N062)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VME6)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A552V)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (63504)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1195)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- ONLINEMETALS 6" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1228)
- ONLINEMETALS 1.5" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1206)
- Tw Metals Pipes