Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6063 4 Sch 10, 3ft.
Mfr # 45850-3
Zoro # G9381876
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45850-3
- Zoro # G9381876
- UPC # 00769887002933
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6063 4 Sch 10,3ft. |
Description
Alum Pipe,6063 4 Sch 10,3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- PARKER 3/4" CPI x MNPT 316 SS Male Connector (12-12 FBZ-SS)
- CHICAGO FAUCET Manual 3-3/8" Mount, Service Sink Faucet, Rough Chrome Plated (305-LEARCF)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded (12763)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 6" L (ZUSA-PF-5786)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- Tw Metals Pipes