Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6063 4 Sch 10, 2ft.
Mfr # 45850-2
Zoro # G9381919
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45850-2
- Zoro # G9381919
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6063 4 Sch 10,2ft. |
Description
Alum Pipe,6063 4 Sch 10,2ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1" Jaw (49-16-2452)
- RHEEM Blower w/Gasket, 120V, Induced Draft (70-24033-01)
- SANI-LAV Wall Mount, 2 Hole, Double Knee Pedal, Stainless, Wash Station (54WSL-0.5)
- KOHLER 4 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-4-96)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- Tw Metals Pipes