Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6063 3 Sch 10, 4ft.
Mfr # 45843-4
Zoro # G9381736
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45843-4
- Zoro # G9381736
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6063 3 Sch 10,4ft. |
Description
Alum Pipe,6063 3 Sch 10,4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H-Series FNPT, 1/2", Plug, 1/2", BR (H4F4-B)
- PARKER Tubing, Natural, Overall 50 ft L (NN-6-093-050)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- DELTA Delta Commercial Instit Parts: 0.5 Laminar Outlet (061266A)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1" MNPT 12" L (ZUSA-PF-6300)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 6" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24870)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- Tw Metals Aluminum Pipes