Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6063, 1", Sch 40, 3 ft.
Mfr # 95805-3
Zoro # G9439879
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 95805-3
- Zoro # G9439879
- UPC # 00784185958058
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6063, 1",Sch 40,3 ft. |
Description
Alum Pipe,6063, 1 In.,Sch 40,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, 3/8 I.D., 100 ft., Black Tint (GR023-0608X100)
- SIMMONS Simmons 800LF Yard Hydrant, 3/4 in Inlet, 3/4 in Outlet (800LF)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 80 (40606)
- ZORO SELECT Poly Tubing, Straight, OD 4mm, 50 Ft (2MP-04M-50-01)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 6" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24870)
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 12" L (ZUSA-PF-5870)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- Tw Metals Aluminum Pipes