Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 6", Sch 80, 5 ft.
Mfr # 98381-5
Zoro # G9441601
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 98381-5
- Zoro # G9441601
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,6",Sch 80,5 ft. |
Description
Alum Pipe,6061,Porthole,6 In.,Sch 80,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 4", 150,316, Thrd Heavy (4381035710)
- WATTS Pressure Regulator, 1/4 In, 3 to 50 psi (1/4 LF 263A-B3-50PSI)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- GENERAL TOOLS Probe Locator, 11-5/8 in. Lx5-23/32 in. W (P16-RTL)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- K&S ENGINEERING K&S Engineering K Plus S9415 5 - 8 x .016 x 36AluminumTube (K+S9415)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- Tw Metals Aluminum Pipes