Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 6", Sch 80, 2 ft.
Mfr # 98381-2
Zoro # G9441540
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 98381-2
- Zoro # G9441540
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,6",Sch 80,2 ft. |
Description
Alum Pipe,6061,Porthole,6 In.,Sch 80,2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR Shwr Arm Mount White (520 2440W)
- PFISTER Faucet Valve Cartridges, Cart Mtl 49-Ser (GS1-09000)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.200)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 1" x 0.062" Aluminum Square Tube 6063-T52-Extruded (1192)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- Tw Metals Aluminum Pipes