Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 6", Sch 80, 1 ft.
Mfr # 98381-1
Zoro # G9441595
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 98381-1
- Zoro # G9441595
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,6",Sch 80,1 ft. |
Description
Alum Pipe,6061,Porthole,6 In.,Sch 80,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 6" Straight Shower Arm (116651)
- KOHLER Components Ws Handle Set - Lever (77974-4-BV)
- KOHLER Purist Transfer Valve Trim With Lever (T14491-4-SN)
- AMERICAN STANDARD Tank LidTownsend Vormax-Wht (735212-400.020)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 6" L (ZUSA-PF-5786)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- ONLINEMETALS 0.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1217)
- Tw Metals Aluminum Pipes