Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 5", Sch 40, 4 ft.
Mfr # 45857-4
Zoro # G9441811
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45857-4
- Zoro # G9441811
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,5",Sch 40,4 ft. |
Description
Alum Pipe,6061,Porthole,5 In.,Sch 40,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01AD1-0010)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 80 (40506)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- ONLINEMETALS 0.1875" x 1" Copper Rectangle Bar 110-H02 (4275)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 12" L (ZUSA-PF-5870)
- ONLINEMETALS 0.375" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1218)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 4" L (ZUSA-PF-5730)
- Tw Metals Aluminum Pipes