Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 4", Sch 40, 7 ft.
Mfr # 45855-7
Zoro # G9441875
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$186.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45855-7
- Zoro # G9441875
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,4",Sch 40,7 ft. |
Description
Alum Pipe,6061,Porthole,4 In.,Sch 40,7 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Toilet Connector, Stainless Steel, 16" (88-2015)
- ZORO SELECT PVC Union, FNPT x FNPT, 2 in Pipe Size (898-375-020)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (EL100-90)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P483)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- Tw Metals Aluminum Pipes