Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 4", Sch 40, 3 ft.
Mfr # 45855-3
Zoro # G9441470
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45855-3
- Zoro # G9441470
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,4",Sch 40,3 ft. |
Description
Alum Pipe,6061,Porthole,4 In.,Sch 40,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Straight, Brass, 1/2 In. (8A-V8LN-B)
- ITW Fitting Insulation, Elbow, 5-1/2 In. ID (25835)
- PARKER SEAL-LOK - SWIVEL (6 LOHL6-S .015 ORIFICE)
- FIORENTINI 31052-2Bs 31052 3/4" Balanced (31052-2BS)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 6" L (ZUSA-PF-5786)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1193)
- ONLINEMETALS 0.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1217)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1195)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- Tw Metals Pipes