Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 4", Sch 40, 2 ft.
Mfr # 45855-2
Zoro # G9441400
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45855-2
- Zoro # G9441400
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,4",Sch 40,2 ft. |
Description
Alum Pipe,6061,Porthole,4 In.,Sch 40,2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Ratchet Pipe Cutter, 2"-6" (4906)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ5)
- INTERSTATE PNEUMATICS Brass Street Pipe Tee Fitting 1/4 Inch Female NPT x 1/4 Inch Male NPT x 1/4 Inch Female NPT (FST44RT)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (417007BC)
- ONLINEMETALS 6" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24870)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 4" L (ZUSA-PF-5730)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ONLINEMETALS 0.5" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (7513)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- Tw Metals Pipes