Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 3", Sch 80, 8 ft.
Mfr # 45849-8
Zoro # G9441376
product price: $219.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45849-8
- Zoro # G9441376
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,3",Sch 80,8 ft. |
Description
Alum Pipe,6061,Porthole,3 In.,Sch 80,8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Cap, 316 SS, 1", FNPT, Class 150 (ZUSA-PF-7538)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (T11R20A)
- DIXON Constant Torque Worm Gear Clamp, 8-1/4 to 9-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT900L)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 6" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1228)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 0.1875" x 1" Copper Rectangle Bar 110-H02 (4275)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- ONLINEMETALS 2.25" Nylon Round Rod Nylatron GSM (6714)
- Tw Metals Pipes