Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 3", Sch 80, 2 ft.
Mfr # 45849-2
Zoro # G9441288
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45849-2
- Zoro # G9441288
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,3",Sch 80,2 ft. |
Description
Alum Pipe,6061,Porthole,3 In.,Sch 80,2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID No Hub Soil Pipe Torque Wrench, 60 In Lb (902)
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket (TA283)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8MVUC8M)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2" L (ZUSA-PF-5668)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded (12763)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 12" L (ZUSA-PF-5870)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1195)
- Tw Metals Pipes