Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 2", Sch 40, 5 ft.
Mfr # 45838-5
Zoro # G9441041
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45838-5
- Zoro # G9441041
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,2",Sch 40,5 ft. |
Description
Alum Pipe,6061,Porthole,2 In.,Sch 40,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1/16 In. Inside Dia, 50 ft. (ACF00003)
- KOHLER Bancroft Hand Towel Holder (11416-SN)
- ROHL Bossini Wall Mounted Handshower Holder In Satin Nickel (C494STN)
- POWERS Balance Chamber Repair Kit (900-240)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 0.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1217)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 0.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1217)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- Tw Metals Aluminum Pipes