Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 2", Sch 40, 3 ft.
Mfr # 45838-3
Zoro # G9441069
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45838-3
- Zoro # G9441069
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,2",Sch 40,3 ft. |
Description
Alum Pipe,6061,Porthole,2 In.,Sch 40,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1" x 1" (81090)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK (68VL-6-2)
- KOHLER Devonshire Towel Ring (10557-CP)
- ANVIL BUSHING HEX 1X1/2"" GALV (8700130803)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- ONLINEMETALS 6" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1228)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Copper Round Tube 122 (21097)
- ONLINEMETALS 2" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1197)
- Tw Metals Aluminum Pipes