Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, Porthole, 1", Sch 40, 1 ft.
Mfr # 45819-1
Zoro # G9440877
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45819-1
- Zoro # G9440877
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,Porthole,1",Sch 40,1 ft. |
Description
Alum Pipe,6061,Porthole,1 In.,Sch 40,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 3" BRASS NIPPLE (311-044)
- ANVIL Female NPT x Butt Weld Forged Steel Elbowlet (0766261085)
- JONES STEPHENS Ell, 90, Long Radius, 5/8 C, 607-LT (C75485)
- PARKER Pleated Filter Cartridge, 140 gpm, 30 Micron, 2-3/4" O.D., 20 in H (PG-10120-300-01)
- K&S ENGINEERING K&S Engineering K Plus S9415 5 - 8 x .016 x 36AluminumTube (K+S9415)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1-1/4" NPT Male (ZUSA-PF-5643)
- ONLINEMETALS 2.25" Nylon Round Rod Nylatron GSM (6714)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- Tw Metals Aluminum Pipes