Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 8 Sch 40, 3ft.
Mfr # 45865-3
Zoro # G9380896
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45865-3
- Zoro # G9380896
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,8 Sch 40,3ft. |
Description
Alum Pipe,6061,8 Sch 40,3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX PEXA COUPLING 1""PEX (EPXC11)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- ASAHI 3/4" Socket PVC Ball Check Valve (1210007)
- DURA FAUCET CLASSICAL RV SHOWER FAUCET - CHROME POLISHED (DF-SA100C-CP)
- ONLINEMETALS 2" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1197)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- ONLINEMETALS 2" x 0.25" Aluminum Square Tube 6063-T52-Extruded (1199)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1" x 0.062" Aluminum Square Tube 6063-T52-Extruded (1192)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- Tw Metals Pipes