Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 8 Sch 40, 2ft.
Mfr # 45865-2
Zoro # G9380887
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45865-2
- Zoro # G9380887
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,8 Sch 40,2ft. |
Description
Alum Pipe,6061,8 Sch 40,2ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1-1/2" FNPT Galvanized Reducer (2WJ54)
- ZORO SELECT 1" Female Coupler x Hose Shank 316 SS Coupler (3LW97)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (G-PMFT-25)
- PENTAIR Water Filter System, 0.5 micron, 12 1/2" H (F3000-B2M)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded (12763)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 6" L (ZUSA-PF-5786)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- Tw Metals Aluminum Pipes