Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 4", Sch 80, 1 ft.
Mfr # 83450-1
Zoro # G9440210
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 83450-1
- Zoro # G9440210
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,4",Sch 80,1 ft. |
Description
Alum Pipe,6061,4 In.,Sch 80,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White (D10)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005BN)
- BRONDELL Swash Select EM417 Sidearm Bidet Seat with Warm Air Dryer, Elongated White (EM417-EW)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- Tw Metals Aluminum Pipes