Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 4", Sch 40, 5 ft.
Mfr # 06481-5
Zoro # G9440265
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 06481-5
- Zoro # G9440265
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,4",Sch 40,5 ft. |
Description
Alum Pipe,6061,4 In.,Sch 40,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T4BND08)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ1)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 3" L (ZUSA-PF-5697)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1-1/4" NPT Male (ZUSA-PF-5643)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- Tw Metals Pipes