Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 4", Sch 40, 2 ft.
Mfr # 06481-2
Zoro # G9440229
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 06481-2
- Zoro # G9440229
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,4",Sch 40,2 ft. |
Description
Alum Pipe,6061,4 In.,Sch 40,2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068418)
- ZORO SELECT 1/4" FNPT 304 SS 90 Degree Elbow (2UA55)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 1.25""SXSXS PVC (PVC 08400 1600)
- PARKER 3/4" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (12-4 RB-SS)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- K&S ENGINEERING K&S Engineering K Plus S9415 5 - 8 x .016 x 36AluminumTube (K+S9415)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- Tw Metals Aluminum Pipes