Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 3/8 Sch 40, 5ft.
Mfr # 45811-5
Zoro # G9392157
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45811-5
- Zoro # G9392157
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,3/8 Sch 40,5ft. |
Description
Alum Pipe,6061,3/8 Sch 40,5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- LIPPERT WUW27STD-SPK; 27X54 WHT 1-PC TILE WALL SPK (210400)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/4 in Pipe Size (838-072)
- KOHLER Manual Flushometer Valve For 0.5 Gpf Washdown Urinal (76318-CP)
- ONLINEMETALS 0.375" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (10065)
- ONLINEMETALS 2.25" Nylon Round Rod Nylatron GSM (6714)
- ONLINEMETALS 3" x 1.5" x 0.13" x 0.2" Aluminum Channel 6061-T6-Extruded Aluminum Association (20271)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1204)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1207)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 4" L (ZUSA-PF-5730)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- Tw Metals Aluminum Pipes