Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 3/8 Sch 40, 3ft.
Mfr # 45811-3
Zoro # G9391999
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45811-3
- Zoro # G9391999
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,3/8 Sch 40,3ft. |
Description
Alum Pipe,6061,3/8 Sch 40,3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Enclosed Wall Hydrant, 4 In. (HY-330)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx18 (WB00-18N)
- ZORO SELECT 1/2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC78)
- GROZ 1" NPT Aluminum Foot Valve (45391)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- Tw Metals Aluminum Pipes