Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 3/4 Sch 80, 3ft.
Mfr # 23750-3
Zoro # G9391816
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 23750-3
- Zoro # G9391816
- UPC # 00872681069078
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,3/4 Sch 80,3ft. |
Description
Alum Pipe,6061,3/4 Sch 80,3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT 304 SS 90 Degree Elbow (409E111N030)
- TOTO Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (MS964214CEF#51)
- DELTA Cartridge, ForTub and Shower (RP47201)
- TOTO Ss204 Cover Plate Cotton (THU722#01)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- Tw Metals Aluminum Pipes