Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 3 Sch 40, 2ft.
Mfr # 45846-2
Zoro # G9380911
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45846-2
- Zoro # G9380911
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,3 Sch 40,2ft. |
Description
Alum Pipe,6061,3 Sch 40,2ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 2" x 2" (77477)
- LASCO FITTINGS Reducing Bushing, 2 x 1/2 in, Schedule 40 (437247)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3131 08 10)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1195)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- Tw Metals Pipes