Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 2.50", Sch 40, 5 ft.
Mfr # 06478-5
Zoro # G9440098
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 06478-5
- Zoro # G9440098
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,2.50",Sch 40,5 ft. |
Description
Alum Pipe,6061,2.50 In.,Sch 40,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 4 In. Cover Plate with Stud Mount (2200-112KJKCP)
- LEGEND VALVE 3/8" T-15 BRONZE Y-STRAINER (105-502)
- ZORO SELECT Socket Weld, Black Forged Steel Cap, Class 3000 (1MNW2)
- LEGEND VALVE 1-1/4" S-451 CHECK VALVE (105-206)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 2" x 0.25" Aluminum Square Tube 6063-T52-Extruded (1199)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 6" L (ZUSA-PF-5786)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- Tw Metals Pipes