Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 2.50", Sch 40, 1 ft.
Mfr # 06478-1
Zoro # G9440116
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 06478-1
- Zoro # G9440116
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,2.50",Sch 40,1 ft. |
Description
Alum Pipe,6061,2.50 In.,Sch 40,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 2K-4H Am Standard (15744E)
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome (WH3740-3373-SO)
- KOHLER Purist Essentials Performance Showering Package, 2.5 Gpm (22181-CP)
- MOEN LINDOR LAV FCT 2H SBN (84506SRN)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 1.5" Nylon Round Rod Nylatron GS (6707)
- K&S ENGINEERING K&S Engineering K Plus S9415 5 - 8 x .016 x 36AluminumTube (K+S9415)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- Tw Metals Aluminum Pipes