Shop All Aluminum Pipes
Tw Metals
Alum Pipe 6061, 1.500", Sch 40, 6 ft.
Mfr # 06476-6
Zoro # G9444970
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 06476-6
- Zoro # G9444970
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe 6061,1.500",Sch 40,6 ft. |
Description
Alum Pipe 6061,1.500 In.,Sch 40,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 3/4 in. Copper Press Reducing Tee (XPRT341234)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-04)
- ELKAY Sink, Drop-In Mount, 4 Hole, Satin Finish (D225194)
- T&S BRASS T&S Easyinstall Kit: Swivel Nut, Bushing, O-Ring, (EZ-K)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 6" L (ZUSA-PF-5780)
- ONLINEMETALS 3.5" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded (12762)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Copper Round Tube 122 (21097)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1-1/4" NPT Male (ZUSA-PF-5643)
- Tw Metals Pipes