Shop All Aluminum Pipes
Tw Metals
Alum Pipe 6061, 1.500", Sch 40, 4 ft.
Mfr # 06476-4
Zoro # G9444611
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 06476-4
- Zoro # G9444611
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe 6061,1.500",Sch 40,4 ft. |
Description
Alum Pipe 6061,1.500 In.,Sch 40,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Male Adapter Dust Plug (200PL)
- DELTA Delta Friction Spacers/Clip, Kitchen (RP60923)
- ASCO Rebuild Kit For 8210 (302328-V)
- VITA NEEDLE CO Stainless Steel 304 Tubing 22RW @ 36" (G1430)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 6" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1228)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- Tw Metals Pipes