Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 1/4 Sch 40, 8ft.
Mfr # 45809-8
Zoro # G9391630
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45809-8
- Zoro # G9391630
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,1/4 Sch 40,8ft. |
Description
Alum Pipe,6061,1/4 Sch 40,8ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 10W (PKC-1-24)
- EXCELON Tubing (41350580-25)
- B & K PEX CLAMP 3/4"" 100PK (UC955CP100)
- T&S BRASS Nozzle O-Ring, Faucet, Rubber (001074-45)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3/4" MNPT 6" L (ZUSA-PF-5779)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 6" L (ZUSA-PF-5780)
- ONLINEMETALS 6" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1228)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- Tw Metals Aluminum Pipes