Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, .125", Sch 40, 5 ft.
Mfr # 06493-5
Zoro # G9439711
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 06493-5
- Zoro # G9439711
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,.125",Sch 40,5 ft. |
Description
Alum Pipe,6061,.125 In.,Sch 40,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Coupling, Plastic, 3" x 6" Size (P1201-TC-6-CPLG)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q101N04014)
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- LEGEND VALVE 1/8" X 6" GALVANIZED NIPPLE (356-010)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- ONLINEMETALS 0.375" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1218)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 0.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1217)
- Tw Metals Aluminum Pipes